- Radial Shaft Seal
- 36.53 mm Shaft Diameter
- 50.88 mm Housing Bore Diameter
- 7.95 mm Width
| Lip Style | Internal |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Max] | 250 °F |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 36.53 mm |
| Seal Application | General Purpose |
| Pressure | 50 psi |
| Housing Bore Dia. | 50.88 mm |
| Construction | CRWAR5 |
| Weight | 0.088 LB |
| EAN or UPC | 85311172615 |

