- Radial Shaft Seal
- 365.13 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 406.4 mm |
| Temp Description | w/4 Adjustable Lugs |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS3 |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 15 psi |
| Shaft Dia. | 365.13 mm |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 5.994 LB |
| EAN or UPC | 85311124324 |

