- Radial Shaft Seal
- 365.13 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Temp Description | w/4 Lugs |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Pressure | 15 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Construction | HDS2 |
| Housing Bore Dia. | 406.4 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 365.13 mm |
| Seal Application | General Purpose |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Weight | 5.991 LB |
| EAN or UPC | 85311124317 |

