- Radial Shaft Seal
- 365 mm Shaft Diameter
- 404.83 mm Housing Bore Diameter
- 18.01 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 404.83 mm |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Pressure | 10 psi |
| Shaft Dia. | 365 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 5.971 LB |
| EAN or UPC | 85311124249 |

