- Radial Shaft Seal
- 361.95 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 15 psi |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDSA1 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 400.05 mm |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Shaft Dia. | 361.95 mm |
| Lip Type | Dual Lip w/One Spring |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Weight | 6.704 LB |
| EAN or UPC | 85311124218 |

