- Radial Shaft Seal
- 361.95 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 361.95 mm |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 431.8 mm |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Weight | 5.783 LB |
| EAN or UPC | 85311124201 |

