- Radial Shaft Seal
- 361.95 mm Shaft Diameter
- 425.45 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 425.45 mm |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 361.95 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 6.224 LB |
| EAN or UPC | 85311124195 |

