- Radial Shaft Seal
- 361.95 mm Shaft Diameter
- 412.75 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 361.95 mm |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 412.75 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 6.074 LB |
| EAN or UPC | 85311124140 |

