- Radial Shaft Seal
- 361.95 mm Shaft Diameter
- 412.75 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 361.95 mm |
| Construction | HDS3 |
| Pressure | 15 psi |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Housing Bore Dia. | 412.75 mm |
| Seal Application | General Purpose |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temp Description | w/4 Adjustable Lugs |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Weight | 6.074 LB |
| EAN or UPC | 85311124133 |

