- Radial Shaft Seal
- 361.95 mm Shaft Diameter
- 412.75 mm Housing Bore Diameter
- 20.65 mm Width
| Shaft Dia. | 361.95 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 412.75 mm |
| Weight | 6.074 LB |
| EAN or UPC | 85311124096 |
| Shaft Dia. | 361.95 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 412.75 mm |
| Weight | 6.074 LB |
| EAN or UPC | 85311124096 |