- Radial Shaft Seal
- 361.95 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 19.05 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 361.95 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 400.05 mm |
| Weight | 5.279 LB |
| EAN or UPC | 85311437196 |
| Inch/Metric | Metric |
| Shaft Dia. | 361.95 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 400.05 mm |
| Weight | 5.279 LB |
| EAN or UPC | 85311437196 |