- Radial Shaft Seal
- 38.151 mm Shaft Diameter
- 54.153 mm Housing Bore Diameter
- 27.432 mm Width
| Shaft Dia. | 38.151 mm |
| Construction | CRSA3 |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Housing Bore Dia. | 54.153 mm |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Metric |
| Lip Type | Triple Lip w/One Spring |
| Pressure | 0 psi |
| Lip Style | Internal |
| Seal Application | Dirt Exclusion |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020@1000, 0.010@4500, 0.015@2500 |
| Temperature Range [Max] | 250 °F |
| Weight | 0.106 LB |
| EAN or UPC | 85311263863 |

