- Radial Shaft Seal
- 36.53 mm Shaft Diameter
- 50.88 mm Housing Bore Diameter
- 7.95 mm Width
description
- Dual lip design without inner cases.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Housing Bore Dia. | 50.88 mm |
| Lip Style | Internal |
| Surface Speed [Nom] | 2,000 ft/min |
| Seal Application | Pressure Applications |
| Spring Material | Stainless Steel Garter |
| Shaft Dia. | 36.53 mm |
| Seal Design | Assembled Design |
| Pressure | 50 psi |
| Temperature Range [Max] | 400 °F |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Fluoroelastomer - Viton |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRWAR5 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Weight | 0.093 LB |
| EAN or UPC | 85311013987 |

