- Radial Shaft Seal
- 360.38 mm Shaft Diameter
- 425.25 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Construction | HDS1 |
| Shaft Dia. | 360.38 mm |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 425.25 mm |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Weight | 6.211 LB |
| EAN or UPC | 85311124010 |

