- Radial Shaft Seal
- 360.38 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 400.05 mm |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Shaft Dia. | 360.38 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Weight | 5.924 LB |
| EAN or UPC | 85311123952 |

