- Radial Shaft Seal
- 360.38 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Housing Bore Dia. | 393.7 mm |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 360.38 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Weight | 5.844 LB |
| EAN or UPC | 85311123945 |

