- Radial Shaft Seal
- 360.375 mm Shaft Diameter
- 404.063 mm Housing Bore Diameter
- 19.659 mm Width
| Lip Type | Split |
| Housing Bore Dia. | 404.063 mm |
| Shaft Dia. | 360.375 mm |
| Inch/Metric | Metric |
| Weight | 1.616 LB |
| EAN or UPC | 85311465137 |
| Lip Type | Split |
| Housing Bore Dia. | 404.063 mm |
| Shaft Dia. | 360.375 mm |
| Inch/Metric | Metric |
| Weight | 1.616 LB |
| EAN or UPC | 85311465137 |