- Radial Shaft Seal
- 360.375 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 17.475 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 393.7 mm |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 360.375 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Construction | HDS1 |
| Weight | 6.204 LB |
| EAN or UPC | 85311167314 |

