- Radial Shaft Seal
- 359.97 mm Shaft Diameter
- 425.04 mm Housing Bore Diameter
- 21.44 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Housing Bore Dia. | 425.04 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temp Description | w/6 Lugs |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Lip Style | Internal |
| Shaft Dia. | 359.97 mm |
| Weight | 6.214 LB |
| EAN or UPC | 85311123907 |

