- Radial Shaft Seal
- 359.994 mm Shaft Diameter
- 410.464 mm Housing Bore Diameter
- 26.339 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 410.464 mm |
| Lip Type | Split |
| Shaft Dia. | 359.994 mm |
| Weight | 2.279 LB |
| EAN or UPC | 85311461863 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 410.464 mm |
| Lip Type | Split |
| Shaft Dia. | 359.994 mm |
| Weight | 2.279 LB |
| EAN or UPC | 85311461863 |