- Radial Shaft Seal
- 359.994 mm Shaft Diameter
- 398.094 mm Housing Bore Diameter
- 19.05 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 398.094 mm |
| Lip Type | Split |
| Shaft Dia. | 359.994 mm |
| Weight | 3.079 LB |
| EAN or UPC | 85311225342 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 398.094 mm |
| Lip Type | Split |
| Shaft Dia. | 359.994 mm |
| Weight | 3.079 LB |
| EAN or UPC | 85311225342 |