- Radial Shaft Seal
- 360 mm Shaft Diameter
- 392 mm Housing Bore Diameter
- 20 mm Width
| Housing Bore Dia. | 392 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 360 mm |
| Weight | 5.824 LB |
| EAN or UPC | 85311197960 |
| Housing Bore Dia. | 392 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 360 mm |
| Weight | 5.824 LB |
| EAN or UPC | 85311197960 |