- Radial Shaft Seal
- 358.78 mm Shaft Diameter
- 425.32 mm Housing Bore Diameter
- 43.26 mm Width
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 425.32 mm |
| Construction | HDSD2 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Shaft Dia. | 358.78 mm |
| Pressure | 15 psi |
| Weight | 8.721 LB |
| EAN or UPC | 85311123853 |

