- Radial Shaft Seal
- 140 mm Shaft Diameter
- 180 mm Housing Bore Diameter
- 16.61 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 180 mm |
| Shaft Dia. | 140 mm |
| Weight | 0.648 LB |
| EAN or UPC | 85311446136 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 180 mm |
| Shaft Dia. | 140 mm |
| Weight | 0.648 LB |
| EAN or UPC | 85311446136 |