- Radial Shaft Seal
- 140 mm Shaft Diameter
- 170 mm Housing Bore Diameter
- 15 mm Width
| Housing Bore Dia. | 170 mm |
| Shaft Dia. | 140 mm |
| Inch/Metric | Metric |
| Weight | 0.564 LB |
| EAN or UPC | 7316579046572 |
| Housing Bore Dia. | 170 mm |
| Shaft Dia. | 140 mm |
| Inch/Metric | Metric |
| Weight | 0.564 LB |
| EAN or UPC | 7316579046572 |