- Radial Shaft Seal
- 140 mm Shaft Diameter
- 165 mm Housing Bore Diameter
- 12 mm Width
| Pressure | 0 psi |
| Shaft Dia. | 140 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Construction | HMS45 |
| Housing Bore Dia. | 165 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Case Construction | Rubber Covered Steel Case |
| Weight | 2.425 LB |
| EAN or UPC | 7316579046558 |

