- Radial Shaft Seal
- 36 mm Shaft Diameter
- 64 mm Housing Bore Diameter
- 19 mm Width
description
- Dual lip design without inner cases.
| Shaft Dia. | 36 mm |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Construction | HMSA56 |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 250 °F |
| Seal Application | Light Dirt Exclusion |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temp Description | w/Slinger |
| Housing Bore Dia. | 64 mm |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal / External |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Weight | 0.2 LB |
| EAN or UPC | 85311013888 |

