- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 425.45 mm Housing Bore Diameter
- 24.59 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 425.45 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 355.6 mm |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Dual Lip w/One Spring |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Construction | HDSB2 |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 8.774 LB |
| EAN or UPC | 85311123785 |

