- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 428.63 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 428.63 mm |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Shaft Dia. | 355.6 mm |
| Lip Style | Internal |
| Weight | 6.251 LB |
| EAN or UPC | 85311123693 |

