- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 422.28 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Lip Style | Internal |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 422.28 mm |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 355.6 mm |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 6.181 LB |
| EAN or UPC | 85311123686 |

