- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 415.93 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Housing Bore Dia. | 415.93 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 355.6 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Weight | 6.104 LB |
| EAN or UPC | 85311123648 |

