- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Shaft Dia. | 355.6 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Temperature Range [Max] | 400 °F |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 406.4 mm |
| Lip Material | Fluoroelastomer - Viton |
| Temperature Range [Min] | -40 °F |
| Weight | 5.994 LB |
| EAN or UPC | 85311123488 |

