- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 406.4 mm Housing Bore Diameter
- 19.05 mm Width
| Lip Type | Non-Split |
| Housing Bore Dia. | 406.4 mm |
| Shaft Dia. | 355.6 mm |
| Inch/Metric | Metric |
| Weight | 5.994 LB |
| EAN or UPC | 85311123471 |
| Lip Type | Non-Split |
| Housing Bore Dia. | 406.4 mm |
| Shaft Dia. | 355.6 mm |
| Inch/Metric | Metric |
| Weight | 5.994 LB |
| EAN or UPC | 85311123471 |