- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 410.464 mm Housing Bore Diameter
- 21.234 mm Width
| Lip Type | Split |
| Shaft Dia. | 355.6 mm |
| Housing Bore Dia. | 410.464 mm |
| Inch/Metric | Metric |
| Weight | 2.042 LB |
| EAN or UPC | 85311465298 |
| Lip Type | Split |
| Shaft Dia. | 355.6 mm |
| Housing Bore Dia. | 410.464 mm |
| Inch/Metric | Metric |
| Weight | 2.042 LB |
| EAN or UPC | 85311465298 |