- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 400.1 mm Housing Bore Diameter
- 20.62 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 400.1 mm |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 355.6 mm |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Weight | 5.924 LB |
| EAN or UPC | 85311123457 |

