- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 19.05 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 400.05 mm |
| Shaft Dia. | 355.6 mm |
| Weight | 3.274 LB |
| EAN or UPC | 85311180184 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 400.05 mm |
| Shaft Dia. | 355.6 mm |
| Weight | 3.274 LB |
| EAN or UPC | 85311180184 |