Skip to content Skip to navigation menu
SKF1400384

1400384

Metric Radial Shaft Seal
Item #100918578
  • Radial Shaft Seal
  • 355.6 mm Shaft Diameter
  • 400.05 mm Housing Bore Diameter
  • 19.05 mm Width
SKF1400384
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 355.6 mm Shaft Diameter
  • 400.05 mm Housing Bore Diameter
  • 19.05 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Construction HDS2
Lip Style Internal
Temperature Range [Min] -40 °F
Shaft Dia. 355.6 mm
Lip Type Single Lip w/Spring
Temperature Range [Max] 250 °F
Spring Material Carbon Steel Garter
Housing Bore Dia. 400.05 mm
Pressure 15 psi
Seal Application General Purpose
Surface Speed [Nom] 5,000 ft/min
Inch/Metric Metric
Temp Description w/4 Lugs
Case Construction Steel Case w/Inner Case
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Lip Material Nitrile
Cover/Compensation Ring/Plate Required No
Seal Design Molded Design
Weight 5.924 LB
EAN or UPC 85311123419
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison