
- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 400.05 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 355.6 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Spring Material | Carbon Steel Garter |
Pressure | 10 psi |
Seal Design | Bonded Design |
Lip Type | Non-Split |
Temperature Range [Min] | -40 °F |
Construction | HDS1 |
Lip Material | Nitrile |
Case Construction | Steel Case w/Inner Case |
Seal Application | General Purpose |
Housing Bore Dia. | 400.05 mm |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Weight | 5.924 LB |
EAN or UPC | 85311123389 |
