- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 396.88 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 355.6 mm |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Temp Description | w/4 Lugs |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 396.88 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.884 LB |
| EAN or UPC | 85311123358 |

