- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 396.88 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Shaft Dia. | 355.6 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 396.88 mm |
| Weight | 5.884 LB |
| EAN or UPC | 85311123341 |

