- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 395.27 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Temp Description | w/4 Adjustable Lugs |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 355.6 mm |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 395.27 mm |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS3 |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 5.864 LB |
| EAN or UPC | 85311123334 |

