- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 395.27 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 395.27 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 355.6 mm |
| Weight | 5.864 LB |
| EAN or UPC | 85311123310 |

