- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 394.004 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Temp Description | w/4 Adjustable Lugs |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 355.6 mm |
| Construction | HDS3 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 394.004 mm |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 5.844 LB |
| EAN or UPC | 85311123235 |

