
- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 15.88 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Housing Bore Dia. | 393.7 mm |
Cover/Compensation Ring/Plate Required | Yes |
Construction | HS8 |
Seal Application | General Purpose |
Spring Material | Stainless Steel |
Lip Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Inch/Metric | Metric |
Lip Style | Internal |
Lip Type | Split |
Case Construction | All Rubber w/Spring |
Seal Design | Assembled Design |
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 1,500 ft/min |
Shaft Dia. | 355.6 mm |
Temperature Range [Max] | 250 °F |
Weight | 3.241 LB |
EAN or UPC | 85311123228 |
