- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS2 |
| Lip Material | Fluoroelastomer - Viton |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 355.6 mm |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 393.7 mm |
| Seal Application | General Purpose |
| Weight | 5.844 LB |
| EAN or UPC | 85311123198 |

