- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 393.7 mm |
| Pressure | 15 psi |
| Lip Style | Internal |
| Construction | HDS2 |
| Seal Design | Molded Design |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Shaft Dia. | 355.6 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 5.844 LB |
| EAN or UPC | 85311123174 |

