- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Housing Bore Dia. | 393.7 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Shaft Dia. | 355.6 mm |
| Weight | 5.844 LB |
| EAN or UPC | 85311123167 |

