- Radial Shaft Seal
- 355.6 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 15.875 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 355.6 mm |
| Housing Bore Dia. | 393.7 mm |
| Weight | 3.231 LB |
| EAN or UPC | 85311189804 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Shaft Dia. | 355.6 mm |
| Housing Bore Dia. | 393.7 mm |
| Weight | 3.231 LB |
| EAN or UPC | 85311189804 |