- Radial Shaft Seal
- 35.535 mm Shaft Diameter
- 58 mm Housing Bore Diameter
- 12.7 mm Width
description
- Dual lip design without inner cases.
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Shaft Dia. | 35.535 mm |
| Construction | HMSA16 |
| Housing Bore Dia. | 58 mm |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | Light Dirt Exclusion |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Nitrile |
| Weight | 0.112 LB |
| EAN or UPC | 85311153713 |

