- Radial Shaft Seal
- 13 mm Shaft Diameter
- 28 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 28 mm |
| Shaft Dia. | 13 mm |
| Weight | 0.038 LB |
| EAN or UPC | 7316579046282 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 28 mm |
| Shaft Dia. | 13 mm |
| Weight | 0.038 LB |
| EAN or UPC | 7316579046282 |